missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Round Bottom Polypropylene Culture Tubes
GREENER_CHOICE

Product Code. p-7075350
Click to view available options
Closure Type:
Vented Snap Cap
Sterility:
Non-sterile
Unit Size:
Pack of 2000
This item is not returnable. View return policy

Product Code. 10696722

missing translation for 'mfr': Greiner Bio-One 184201

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

With high thermal, mechanical and chemical stability.

  • Volume: 12mL
  • Graduated
  • Dia. x Height: 17 x 77mm
  • Available sterile and nonsterile
  • Cap is sold separately
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 17 mm
Product Type Culture Tube
Closure Type Vented Snap Cap
Length (Metric) 77 mm
Material Polypropylene
Graduated Yes
Sterility Non-sterile
Capacity (Metric) 12 mL
Shape Round Bottom
Closure Included No
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.