missing translation for 'onlineSavingsMsg'
Learn More

IKA™ RV 10 digital pro V Double, Complete Package
GREENER_CHOICE

The RV 10 digital pro V double complete package is the complete solution for your rotary evaporator setup with two rotary evaporators.

Brand:  IKA™ 0010011964

 View more versions of this product

Product Code. 17833464

  • 20593.00 € / Each
Estimated Shipment: 08-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • The RV 10 digital pro V double complete package includes two RV 10 digital V rotary evaporators, HB digital heating bath, vertical glass condenser set, VACSTAR digital vacuum pump, two VC 10 pro vacuum controllers, and RC 2 GREEN basic recirculating chiller.
  • RV 10 digital is a reliable lab companion with an optimized bath volume, efficient condenser unit, and safety features like motorized lift-out function and RS 232 interface for remote control.
  • VACSTAR digital vacuum pump is space-saving and can supply both rotary evaporators, controlled with the help of the two included vacuum controllers.
  • RC 2 GREEN basic recirculating chiller is energy-efficient and suitable for cooling tasks down to -30°C, with demand and speed-controlled compressor operated with natural refrigerant R290.
Specifications

Specifications

440 mm
430 mm
200/240 V
5 to 280 rpm
1600 cm²
3778 W
IP20
2+3 Years Warranty
50/60 Hz
Automatically controlled vacuum/cooling system based on motorized lift with safety-stop function
121.8 kg
500 mm
Ambient to 180°C
RV 10 digital V (2/Cs.), VC 10 pro (2/Cs.), VACSTAR digital, VSE 1, VC 10.400 Stand (2/Cs.), VC 10.300 Check vpcsalve (2/Cs.), RC 2 GREEN basic, RV 10.5005 Set of hoses (2/Cs.), Y hose connector 8 mm (2/Cs.)
Vertical Condenser
2600 W
Distilling Rotary Evaporator
EU
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions