missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HMC Europe Safeguard Pro Safety Cabinet Class II
HMC Europe Safeguard Pro Safety Cabinet Class II is easy to handle and features advanced functionalities that prioritize product and user safety.
Brand: HMC Europe 80001FS
This item is not returnable.
View return policy
Description
- Available in a variety of sizes to suit laboratory needs
Specifications
EN 12469 | |
1200 mm | |
Safeguard Pro 1200 | |
2 | |
180 to 330 mm | |
1303 mm | |
50 W | |
230 V |
Stainless Steel (304) | |
Safety Cabinet | |
46 dBA | |
EU Outlets (German Type) | |
390 m3/hr. | |
1 Safety cabinet, 1 UV Light, 1 Support Stand, 1 Pair of Electrical Outlets | |
1978 mm | |
100 W |