missing translation for 'onlineSavingsMsg'
Learn More

Ekastu Safety™ Chemical Protection Gloves

Product Code. 10519041
Click to view available options
Size:
9
10
Length (Metric):
28 cm
35 cm
40 cm
60 cm
This item is not returnable. View return policy
This item is not returnable. View return policy

Protect against mechanical risks and chemicals such as fats and oils, as well as most acids and bases. EKASTU Safety&Trade; Chemical Protection Gloves are PVC copated and provide maximum abrasion resistance according to DIN EN 388.

  • Category 3 classification
  • Color: green
  • Fully coated with polyvinyl chloride (PVC)
  • Cotton lined and extremely abrasion-resistant
  • Durable through double-dipping process
  • Protection against mechanical risks and certain chemicals such as fats, oils, most acids and bases
  • Better palpation ability and up to 50% less hand fatigue
  • Maximum abrasion resistance according to DIN EN 388

Specifications

Certifications/Compliance DIN EN 388
Classification Category 3
Coating Material PVC
Color Green
Disposable Reusable
Material Nitrile
Powdered Powder Free
Product Type Gloves
Size 10
Sterility Non-sterile
Glove Cuff Style Open
Quantity 1 pair
Resistant To Fats, oils, most acids and bases
Length (Metric) 28 cm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'