missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ekastu Safety™ Chemical Protection Gloves
Click to view available options
Size:
9
10
Length (Metric):
28 cm
35 cm
40 cm
60 cm
Description
- Category 3 classification
- Color: green
- Fully coated with polyvinyl chloride (PVC)
- Cotton lined and extremely abrasion-resistant
- Durable through double-dipping process
- Protection against mechanical risks and certain chemicals such as fats, oils, most acids and bases
- Better palpation ability and up to 50% less hand fatigue
- Maximum abrasion resistance according to DIN EN 388
Specifications
Specifications
Certifications/Compliance | DIN EN 388 |
Classification | Category 3 |
Coating Material | PVC |
Color | Green |
Disposable | Reusable |
Material | Nitrile |
Powdered | Powder Free |
Product Type | Gloves |
Size | 10 |
Sterility | Non-sterile |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction