missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Adolf Wolf SANOclav™ La-MCS Autoclave
Click to view available options
Temperature (Metric):
140°C
151°C
Operating Pressure:
Unit Size:
Each
Description
- Volume of the pressure chamber: 20 litres
- Lid and chamber made of stainless steel
- Fitted with safety valve, over temperature protection, steam outlet valve, pressure gauge and microprocessor controller
- Electrical heating 230 volts / 1500 watts
Options: Must be built in in factory
- Connection to a PC: USB connection with program to record the time and the temperature on an external personal computer
- Liquid sensor: Flexible PT 100 sensor for liquids (when the liquid sensor is on, a pre- and post- warming temperature of 60°C will be held
- Safety lock: Autoclave locks with temperatures over 97°C or over 80°C with liquids (only for type La-MCS-203 / 204 / VA)
- Filter system: To filter the vapor
Specifications
Specifications
| Controller Type | Microprocessor |
| Description | Benchtop autoclave sterilizer with safety lock |
| Capacity (Metric) | 20 L |
| Depth (Metric) Chamber | 360 mm |
| Height (Metric) Exterior | 530 mm |
| Length (Metric) | 390 mm |
| Model | La-MCS-204 |
| Product Type | Benchtop Autoclave |
| Temperature (Metric) | 151°C |
| Weight (Metric) | 27 kg |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction