missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ Seamless Knit Nylon Gloves with Polyurethane Coated Fingertips
General purpose gloves feature a snug fit and polyurethane coated fingertips for sensitivity and control. Permeable construction allows the hands to breathe and maintain temperature control.
30.20 € - 34.50 €
Specifications
Construction | Seamless Knit |
---|---|
Cuff Material | Elastic |
Coating Material | Polyurethane |
Color | White |
Exterior Finish | No Texture |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17851201
|
SHOWA™
BO600-06S |
Small |
34.50 €
10 pairs |
In Stock
Log in to see stock. ![]() |
|||||
17717627
|
SHOWA™
BO600-06S |
Small | N/A | ||||||
17707627
|
SHOWA™
BO600-07M |
Medium |
31.40 €
10 pairs |
Estimated Shipment: 05-03-2025
Log in to see stock. |
|||||
17861201
|
SHOWA™
BO600-08L |
Large |
34.50 €
10 pairs |
Estimated Shipment: 05-03-2025
Log in to see stock. |
|||||
17871201
|
SHOWA™
BO600-09XL |
X-Large |
34.50 €
10 pairs |
Estimated Shipment: 05-03-2025
Log in to see stock. |
|||||
17727627
|
SHOWA™
BO600-09XL |
X-Large | N/A | ||||||
Description
- Polyurethane fingertips provide touch sensitivity
- Coating is permeable, allowing the hands to breathe
- Deformation-resistant glove shape is maintained for an extended period of time
- No fingerprints are left on clear, clean objects
- Snug fit maximizes tactile feedback
- Designed for precision applications
Specifications
Seamless Knit | |
Polyurethane | |
No Texture | |
Nylon | |
0131X | |
Natural | |
BO600 |
Elastic | |
White | |
Specific | |
Seamless Knit Gloves | |
Electronic Components, Quality Control, and Integrated Circuits | |
Knit | |
13 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title