missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Semperguard™ Sempertip Latex Gloves
Click to view available options
Size: XL
Specifications
Specifications
Certifications/Compliance | EN 420 |
Color | Yellow |
Disposable | Single-use |
Latex Free | No |
Material | Latex |
Size | X-Large |
Thickness (Metric) | 0.40 mm |
Length (Metric) | 300 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'