missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Semperit™ SemperSoft™ Vinyl Chemical Resistant Gloves
Provides excellent protection against many aggresive chemicals and other skin-irritating substances. Semperit™ SemperSoft™ Vinyl Chemical Resistant Gloves are free from natural latex, phthalates and accelerators.
Brand: Semperit™ 3000006253
This item is not returnable.
View return policy
Description
- CE category III protective glove for complex risks
- Particularly skin-friendly vinyl protective glove without phthatlates → free from natural latex and accelerators
- Thick cotton flock-lining ensures excellent wearing comfort
- Structured surface at fingertips and palm allows more grip even in wet surroundings
- Good chemical resistance - excellent protection against many aggresive chemicals and other skin-irritating substances
Specifications
CE, EN 420, EN 374, EN 388, PPE Category III | |
No | |
Vinyl | |
0.5 mm | |
Waved | |
320 mm |
Blue | |
Structured | |
Small | |
Working with chemicals, work safety, cleaning, household, gardening, food contact | |
Flock lined with Cotton |