missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ Series 310 Safegrip HDPE Narrow Neck Bottle

Product Code. 15241599
Click to view available options
Capacity (Metric):
50 mL
100 mL
500 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Series 310 Safegrip HDPE Narrow Neck Bottle has a square shape for safe and comfortable handling.

  • The neck of this bottle has been adapted to the standard glass closure DIN 32
  • Manufactured from HDPE
  • Natural color
  • Applications include storage, packaging and transport.
TRUSTED_SUSTAINABILITY

Specifications

Capacity 50 mL
Capacity (Metric) 50 mL
Capacity (English) 1.69 oz.
Color Natural
Material HDPE
Quantity 850/Cs.
Sterility Non-sterile
Width (Metric) 40 mm
Certifications/Compliance Reference Declaration of Compliance
Closure Included No
Autoclavable Not Autoclavable
Disposable Reusable
Graduated No
Mouth Narrow
Shape Square
Fit for Purpose Certified Quality
Height (Metric) 79 mm
Product Type Square Narrow Mouth Bottle
Width (English) 1.57 in.
Height (English) 2.67 in.
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'