Learn More
BINDER™ Series KMF - Constant Climate Chambers, with Expanded Temperature / Humidity Range



The BINDER™ KMF ensures constant test conditions throughout the testing area. This constant climate chamber has low space requirement and flexibility in terms of water supply. The wide temperature and humidity range make this constant climate chamber ideally suited for stress testing series.
Brand: BINDER™ 9020-0343
Description
- Temperature range: -10 °C to +100 °C
- Humidity range: 10 % RH to 98 % RH
- APT.line™ preheating chamber technology
- Humidity regulation with capacitive humidity sensor and vapor humidification
- Inner chamber made of stainless steel
- BINDER Multi Management Software APT-COM™ Basic Edition
- Intuitive touchscreen controller with time-segment and real-time programming
- Internal data logger, measured values can be read out in open format via USB
- Unit self-test for comprehensive status analysis
- Tight-sealing inner door made of safety glass (ESG)
- Avoidance of glass corrosion by special TIMELESS coating
- 1 stainless steel rack
- Access port with silicone plug, 30 mm, left
- Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
- Computer interface: Ethernet
- Door heating
Specifications
| 30 kg | |
| 247 L | |
| No Lighting | |
| 10 to 98% | |
| TFT Touch | |
| 650 x 485 x 785 mm | |
| 189 kg | |
| 2.1 kW | |
| 50/60 Hz |
| KMF240-230 V, Standard, Series KMF - Constant climate chambers with expanded temperature / humidity range, 247 L, 230 V 1 ~ 50/60 Hz | |
| Stainless Steel | |
| 1 std./9 max. | |
| -10°C to +100°C | |
| KMF240-230 V | |
| 940 x 850 x 1465 mm | |
| 230 V | |
| 16 A |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.