missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Silica 60 Adsorbent
Shop All Macherey-Nagel Products
Click to view available options
Quantity:
1 kg
5 kg
Particle Size:
<0.08 mm
0.025 to 0.04 mm
0.05 to 0.2 mm
63 μm
Unit Size:
1kg
5kg
Specifications
Specifications
| Particle Size | 0.05 to 0.2 mm |
| Pore Size | ∼60 Å |
| Technique | Column Chromatography |
| Quantity | 5 kg |
| Surface Area (Metric) | ∼500 m2/g |
| Type | Silica 60 |
| For Use With (Application) | Low Pressure Column Chromatography |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction