missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Silica 60 Adsorbent

Product Code. 10266571 Shop All Macherey-Nagel Products
Click to view available options
Quantity:
1 kg
5 kg
Particle Size:
<0.08 mm
0.025 to 0.04 mm
0.05 to 0.2 mm
63 μm
Unit Size:
1kg
5kg
This item is not returnable. View return policy

Product Code. 10266571

Brand: Macherey-Nagel™ 815310.5

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Particle Size <0.08 mm
Pore Size ∼60 Å
Technique Column Chromatography
Quantity 5 kg
Surface Area (Metric) ∼500 m2/g
Type Silica 60
For Use With (Application) Low Pressure Column Chromatography
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.