missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Silicon Peroxide Tubing
A silicon tube for industrial use.
Brand: Hirschmann™ 95218013
This item is not returnable.
View return policy
Description
- Translucent in color
- Temperature resistance from −51° to +238°C
- Shore hardness A 55
- Autoclavable
- Silicon tube with organic peroixide
- Non-toxic
- Resistant to ozone and sunlight
- Inside diameter of 3.2 mm, length of 15 m
Specifications
Silicon Peroxide | |
Tubing | |
Industrial use | |
ID: 3.2 mm; Length: 15 m |