missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Silicone Seal for Storage Containers

Product Code. 15839731 Shop All Sampling Systems Products
Click to view available options
For Use With (Equipment):
100L storage container
20L storage container
25L storage container
30L storage container
50L storage container
75L storage container
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15839731

Brand: Sampling Systems™ SIL25FDA

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These seals when used with toggle clamps will make storage containers leak-proof. Choose the right sized seal for your container.

  • O-ring design
  • Made from FDA-acceptable grade silicone
  • Suitable for use with both 304 and 316L stainless steel storage containers
  • Wide range of sizes available

Specifications

For Use With (Application) Leak-proof sealing
For Use With (Equipment) 25L storage container
Material Silicone
Type Seal Ring
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.