missing translation for 'onlineSavingsMsg'
Learn More

Diversey™ Soft Care Des E H5 Hand Disinfectant

Product Code. 17683225
Click to view available options
Volume (Metric):
100 mL
500 mL
1.3 L
Unit Size:
5 L
5.2 L
This item is not returnable. View return policy

Product Code. 17683225

Brand: Diversey™ 100860435

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Alcohol based hand disinfectant

Soft Care Des E is an alcohol based (71.5%) hand disinfectant gel for waterless skin disinfection. Soft Care Des E is suitable for use in all areas, including life sciences, healthcare, and food processing environments.

Key properties

  • Hand disinfectant based on ethanol. Ethanol is a disinfectant which is very effective against resident and transient flora such as bacteria (e.g. MRSA) and yeast. It is also effective against enveloped viruses such as influenza and certain non-enveloped viruses such as Norovirus and Adenovirus.
  • Contains a skin softener helping the skin to remain smooth and intact, particularly in areas where frequent hand disinfection is required.
  • Perfume-free eliminating the risk of tainting foods and making it suitable for application in food processing areas.
  • Skin compatibility dermatologically tested (Patch and TEWL tests).

Benefits

  • Contains ethanol, a highly effective disinfectant
  • Suitable for surgical disinfection
  • Fragrance and color-free; suitable for use in the food processing industry
  • Contains an effective moisturizer preventing skin irritation and dehydration

Specifications

Product Type Hand Disinfectant Gel
Composition Alcohol based (71.58%) hand disinfectant
Dimensions (L x W x H) 198 x 388 x 149 mm
Packaging Bottle with Flip Cap
Quantity 50 Pk.
Volume (Metric) 100 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.