missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bandelin Electronic™ Soronex Digitec DT 255 H Ultrasonic Cleaner
Click to view available options
Capacity (Metric):
5.5 L
Unit Size:
Each
Description
Bandelin Electronic Soronex Digitec DT 255 H Ultrasonic Cleaner, Capacity: 5.5L, Stainless Steel
- Pulse function
- Wipeable operation
- SweepTec for homogeneous sound field
- Quick degassing function
Specifications
Specifications
| Display | None - Control Buttons |
| Material | Stainless Steel |
| Frequency | 35 kHz |
| Capacity (Metric) | 5.5 L |
| Dimensions (L x W) | 325 x 175 mm |
| Electrical Requirements | 230 V, 50/60 Hz |
| Height (Metric) Exterior | 295 mm |
| Model | 255 H |
| Temperature (Metric) Range | 20 to 80°C |
| Operating Frequency | 35 kHz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction