Learn More
Thermo Scientific™ Sorvall BIOS 16 Adapters
Adapters (set of 2 adapters) for Thermo Scientific Sorvall BIOS 16 centrifuges
Brand: Thermo Scientific™ 75003344
Description
Adapters dedicated to Thermo Scientific Sorvall BIOS 16 centrifuges, dedicated to large volume and bioprocessing applications. These adapters fit into the 2000 mL buckets of the 6x2000 mL rotor (Part Number 75003962) and 2000 mL buckets of the 8x2000 mL rotor (Part number 75003982) equipped with 2000 mL buckets (Part number 75003964). They are available as set of 2 adapters.
Thermo Scientific Sorvall BIOS 16 centrifuges include features that not only help enhance reliability, but make them much simpler to use. Whether you require outstanding capacity or high performance for application flexibility, they offer features that will help maximize productivity—and when combined with our space-saving footprint, one of these options is sure to be a perfect fit in your bioprocessing facility. These adapters fit into the 2000 mL buckets of the 6x2000 mL rotor (Part Number 75003962) and 2000 mL buckets of the 8x2000 mL rotor (Part number 75003982) equipped with 2000 mL buckets (Part number 75003964). These adapters are available as set of 2 adapters.
Specifications
Adapter | |
Conical Tubes (50 mL) | |
50 mL |
Conical | |
11 | |
2 |
Product Suggestions
Customers who viewed this item also viewed.
Promotions
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
Your input is important to us. Please complete this form to provide feedback related to the content on this product.