missing translation for 'onlineSavingsMsg'
Learn More

LNI™ Stabilo S 152 D Bench

Basic instrument laboratory bench for LC, GC or ICP MS systems and LNI™ gas generators with chemical resistant top.

Brand:  LNI™ 2000.03.014D

Product Code. 17870967

  • 3050.00 € / Each
Estimated Shipment: 10-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Basic laboratory bench made with chemical resistant top
  • Castors for easy moving of the system
  • Leveling feet for rock solid stability of the bench
  • Easy to configure with a modular design to meet user needs
  • Designed for LC, GC or ICP MS systems without rouging pumps or noisy equipment
  • Help create a cleaner and more practical lab workspace
  • Space under top dimensions (D x W x H): 640 x 500 x 745 to 775 mm
Specifications

Specifications

Bench
Yes
890 x 1520 x 840 mm
Stainless Steel
None
None
24 Months
No
Stainless Steel
Light Gray
Not Autoclavable
Analytical Instruments
Chemical Resistant Table Top
None
EU-style, UK-style
Yes
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.