missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Stainless Steel Beakers
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
Includes:
Rim
Rim and Spout
Rim, Handle
Rim, Spout
Rim, Spout, Handle
Description
- 18/10 stainless steel construction.
- Resistant and durable.
- Contact bottom for heating plates and magnetic stirrers.
Specifications
Specifications
Diameter (Metric) Outer | 150 mm |
Capacity (Metric) | 3000 mL |
Material | Stainless Steel (18/10) |
Height (Metric) | 180 mm |
Includes | Rim, Spout |
Type | Beaker |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Documents
Scientific Resources
Catalogs
Katalogseite
File size: 613.2 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bochem™ Stainless Steel Beakers >
Spot an opportunity for improvement?Share a Content Correction