missing translation for 'onlineSavingsMsg'
Learn More

Amsta Rostfritt Stainless Steel Containers With Lid and 3 Clamps

Product Code. 10220512
Click to view available options
Volume (Metric):
1 L
2 L
3 L
5 L
6 L
8 L
10 L
20 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10220512

Brand: Amsta Rostfritt 5060351+5051310X3

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Product Type Container with Lid and 3 Clamps
Material Stainless Steel
Dimensions (L x W) 175 x 240 mm
Volume (Metric) 5 L
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.