missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Nuffield Spatulas
Shop All Fisherbrand Products
Click to view available options
Length (Metric):
140 mm
Unit Size:
Pack of 10
Description
- Nuffield pattern
- Sterile
- Stainless steel
- Round, bent end and scoop end
- Nuffield Spatula, 140mm, stainless steel
- Supplied in standard packs of 10
Specifications
Specifications
| Quantity | 10 Pk. |
| Sterility | Sterile |
| Autoclavable | Autoclavable |
| Shape | Round Bent End, Scoop End |
| Product Type | Spatula |
| For Use With (Application) | For Sterile Applications |
| Temperature (Metric) Max | -196°C to +550°C |
| Material | Stainless Steel |
| Length (Metric) | 140 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction