missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Stainless Steel Stirring Paddles

Product Code. 15859721 Shop All Sampling Systems Products
Click to view available options
Length (Metric) Blade:
240 mm
300 mm
Product Type:
Perforated Paddle
Solid Paddle
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15859721

Brand: Sampling Systems™ A9161500

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Constructed of high quality stainless steel for durability. Sampling Systems™ Stainless Steel Stirring Paddles are ideal for use in Pharmaceutical and Hygienic applications.

  • Crevice free construction
  • 316L Stainless Steel
  • Satin finish
  • Robust construction
  • BSE/TSE free

Specifications

Product Type Perforated Paddle
Material Stainless Steel (316L)
Description Blade with Holes
Finish Polished
Length (Metric) 1500 mm
Length (Metric) Blade 300 mm
Width (Metric) Blade 150 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.