missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Stainless Steel Tray

Product Code. 10499002
Click to view available options
Dimensions (L x W):
350 x 250 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10499002

Brand: Bochem™ 8736

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

A sturdy and long-lasting option for storage in the laboratory.

  • With one turn-down handle on each end for ease of carrying
  • Rust-proof
  • Manufactured from 18/10 stainless steel

Specifications

Dimensions (L x W) 350 x 250 mm
Dimensions (L x W x H) 350 x 250 x 70 mm
Height (Metric) 70 mm
Length (Metric) 350 mm
Material Stainless Steel
Type Tray
Width (Metric) 250 mm
Includes (2) Turn-Down Handles
Quantity 1 Each
Shape Rectangular
Weight (Metric) 1400 g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.