missing translation for 'onlineSavingsMsg'
Learn More

Wuertt Celluloid™ Stainless Steel Wire Basket

Product Code. p-8010367
Click to view available options
Depth (Metric):
100 mm
200 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10372661

Brand: Wuertt Celluloid™ 5200113

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Specifications

Product Type Basket
Material Stainless Steel
For Use With (Application) Storage and Transport
Quantity 1 Each
Width (Metric) 100 mm
Height (Metric) 100 mm
Depth (Metric) 100 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.