missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Silica 60 Standard Adsorbent for Column Chromatography

Use silca 60 for standard separations. Silica 60 Standard Adsorbent for Column Chromatography comes in a variety of particle sizes and package sizes.

Brand:  Macherey-Nagel™ 815390.5

 View more versions of this product

Product Code. 10766902

  • 291.00 € / 5kg
Estimated Shipment: 17-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Pore size ∼ 60 Å
  • Pore volume ∼ 0.75 mL/g
  • Spec. surface BET ∼ 500 m2/g;
  • Highly porous
  • Amorphous silicic acid in the form of hard, opalescent particles
  • Prepared by precipitation of water glass with sulfuric acid
Specifications

Specifications

0.05 to 0.1 mm
Column Chromatography
5 kg
∼500 m2/g
Column Chromatography
∼60 Å
Plastic Container
Silica
Standard Silica 60 Adsorbent
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Macherey-Nagel™ Silica 60 Standard Adsorbent for Column Chromatography > Quantity: 5kg; Paritcle Size: 0.05 to 0.1mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.