missing translation for 'onlineSavingsMsg'
Learn More

Microspec™ Sterile Cribbar Sample Bottles (Volume: 500mL)

Product Code. 15752155
Click to view available options
Cap Color:
Blue
Green
White
Concentration:
18mg/L when full
Undosed
Additive:
EDTA
Sodium Thiosulphate
Color:
Green
Translucent
Unit Size:
Pack of 84
This item is not returnable. View return policy

Product Code. 15752155

Brand: Microspec™ Q1180

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Used for sampling, potability testing, pathogenic bacteria screening

  • For sampling, potability testing, Legionella spp, pathogenic and indicator species
  • Squat bottles facilitating easy sampling from low drain points
  • Features wide diameter necks for ease of sampling and pipetting
  • Caps are tamper evident
  • Stable on bench
  • Rectangular to make most of limited storage space
  • Squat Bottle for ease of sampling
  • Wide neck for ease of sampling and pipetting
  • Off-centre neck to aid sampling close fitting outlets
  • Includes label for marking

Specifications

ATCC® Yes
Cap Color Blue
Cap Type Screw
Color Translucent
Concentration Undosed
Content And Storage Room Temperature
Additive Sodium Thiosulphate
Detects Microorganisms
Format Disposable
Manufacturing Origin United Kingdom
Product Type Microbiology Sampling Bottles with Label
Sterility Sterile
Fill Volume 500 mL
Fill Weight 538g
For Use With (Application) Sampling
Manual/Automated Yes
Material Polypropylene
No. per Pack 84
Quantity 500 mL
Specimen Type Water
Width (English) 2.76 in.
Width (Metric) 70 mm
Height (English) 4.92 in.
Height (Metric) 125 mm
Weight (English) 1.34 oz.
Weight (Metric) 38 g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.