missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Sterile Polyethylene Sampling Bags
Designed with a twirl round metal wire closure system and puncture proof safety tabs. Fisherbrand™ Sterile Polyethylene Sampling Bags are leakproof when sealed.
Brand: Fisherbrand™ FB70185
This item is not returnable.
View return policy
Description
- Manufactured with pliant, highly resistant virgin polyethylene
- Sterile transparent polyethylene bags without side seals
- Choose clear or white marking area for written notations
- Convenient pull tabs to open bag without touching the edges
- Ideal for use with solid, semi-solid or liquid samples
- For use in all laboratories where samples need to be collected into a sterile environment.
Specifications
Plain style | |
Clear | |
Polyethylene | |
63 μm | |
229 x 114mm |
540 mL | |
Use in all laboratories where samples need to be collected into a sterile environment | |
Sterile | |
1000 Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Sterile Polyethylene Sampling Bags > 540mL; Plain style
Spot an opportunity for improvement?Share a Content Correction