missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sterileware™ Pharma Scoop
Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
2500 mL
Unit Size:
Pack of 100
Pack of 15
Pack of 25
Pack of 50
Pack of 85
Description
- Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
- High impact polystyrene (HIPS) scoops heat sealed in individual polyethylene bags
- Gamma irradiated sterile (SAL 10-6)
- Ready for one time use and disposal
- Lot stamped for accurate tracing
- Shipped with a Certificate of Processing for Sterilization
Specifications
Specifications
| Quantity | 85/Pk. |
| Sterility | Sterile |
| Autoclavable | Not Autoclavable |
| Capacity (English) | 8 oz. |
| Capacity (Metric) | 250 mL |
| Product Type | Scoop |
| Dimensions (L x W) | Bowl: 10.5 x 8.1 x 5 cm (4.125 x 3.25 x 2 in.) |
| Length (English) Handle | 4.125 in. |
| Length (Metric) Handle | 10.4 cm |
| Material | High-impact Polystyrene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction