missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sterileware™ Powder Thief
Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
1 mL
5 mL
10 mL
20 mL
Length (Metric):
50 cm
100 cm
Unit Size:
Pack of 20
Description
- Used by pharmaceutical, food, cosmetic and chemical companies.
- Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
- High density polyethylene (HDPE) thief heat sealed in individual polyethylene bag
- Gamma irradiated sterile (SAL 10-6)
- Ready for one time use and disposal
- Lot stamped for accurate tracing
- Shipped with a Certificate of Processing for Sterilization
Specifications
Specifications
| Quantity | 20/Pk. |
| Sterility | Sterile |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 1 mL |
| Product Type | Powder Sampler |
| Length (English) | 39.4 in. |
| Material | HDPE |
| Length (Metric) | 100 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction