missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stethoscope Tubing

Product Code. 12720239 Shop All Fisherbrand Products
Click to view available options
Overall Length (Metric):
20 m
Unit Size:
20m

Product Code. 12720239

Please to purchase this item. Need a web account? Register with us today!

Replacement tubing for use with stethoscopes.

  • Black in color
  • 20m in length

Specifications

Overall Length (Metric) 20 m
Color Black
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.