missing translation for 'onlineSavingsMsg'
Learn More

Huenersdorf™ Storage bins

Product Code. 10338572
Click to view available options
Dimensions (L x W x H):
115 x 100 x 75 mm
230 x 145 x 125 mm
240 x 145 x 125 mm
335 x 200 x 150 mm
335 x 205 x 155 mm
485 x 310 x 180 mm
Color:
Blue
Green
Red
Unit Size:
Each
Pack of 12
Pack of 26
Pack of 8

Product Code. 10338572

Brand: Huenersdorf™ 671300

Please to purchase this item. Need a web account? Register with us today!

Specifications

Type Storage Bin
Material Polypropylene
Color Blue
Shape Rectangular
Mounting Type Stackable
Capacity (Metric) 0.46 L, 168 kg
For Use With Industry, craft, household
For Use With (Application) Food Safe
Dimensions (L x W x H) 115 x 100 x 75 mm
Length (Metric) 115 mm
Width (Metric) 102 mm
Height (Metric) 74 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.