missing translation for 'onlineSavingsMsg'
Learn More
Learn More
This item is not returnable.
View return policy
Specifications
Storage Bin | |
Green | |
Stackable | |
Food Safe RAL | |
Food Safe | |
485 mm | |
183 mm |
Polystyrene | |
Rectangular | |
19.5 L, 415 kg | |
Workshop, warehouse, household and office | |
485 x 310 x 180 mm | |
310 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction