missing translation for 'onlineSavingsMsg'
Learn More
Learn More
This item is not returnable.
View return policy
Specifications
Storage Bin | |
Blue | |
Stackable | |
Food Safe RAL | |
335 x 200 x 150 mm | |
205 mm |
Polystyrene | |
Rectangular | |
6.75 L, 742 kg | |
Food Safe | |
336 mm | |
154 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction