missing translation for 'onlineSavingsMsg'
Learn More
Learn More
This item is not returnable.
View return policy
Specifications
Storage Bin | |
Blue | |
Stackable | |
Industry, craft, household | |
240 x 145 x 125 mm | |
146 mm |
Polypropylene | |
Rectangular | |
179 kg, 3 L | |
Food Safe | |
242 mm | |
127 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction