missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Advantage-Lab™ Swing Out Rotor for AL06-02-230 Centrifuge
Click to view available options
Max. Speed:
3,500 rpm
4,000 rpm
Max. RCF:
1,424 x g
2,647 x g
No. of Places:
2
4
Unit Size:
Each
Description
- Swing out design.
- Comes in a variety of design configurations.
- Fits the AL06-02-230 Centrifuge.
Specifications
Specifications
| Type | Swing-out Rotor |
| Capacity | 2 Microtiter Plates |
| Max. RCF | 1,424 x g |
| Max. Speed | 3,500 rpm |
| For Use With (Equipment) | AL06-02-230 Centrifuge |
| No. of Places | 2 |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction