missing translation for 'onlineSavingsMsg'
Learn More

TFA Dostmann™ Temperature/Humidity Transmitter

Product Code. 11834011
Click to view available options
Temperature Range (Metric):
-40°C to +60°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11834011

Brand: TFA Dostmann™ 30.3144.IT

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Humidity Range 1 to 99%
Includes Temperature/humidity transmitter, batteries, instruction manual
Material Plastic
Weight (Metric) 77 g
Product Type Temperature/Humidity Transmitter
Max. Temperature (English) 140°F
Max. Temperature (Metric) 60°C
Min. Temperature (English) -40°F
Min. Temperature (Metric) -40°C
Temperature Range (English) -40°F to 140°F
Temperature Range (Metric) -40°C to +60°C
For Use With (Equipment) TFA wireless thermo-hygrometers and weather stations: 30.3013, 35.1036, 35.1045, 35.1070, 35.1078
Battery Type 2 x AA 1.5 V
Display Alternating temperature and humidity
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.