missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Tenbroeck Tissue Homogenizer
For manual operation with liver and heart tissues.
Brand: Witeg™ 5 553 742
This item is not returnable.
View return policy
Description
- Made of borosilicate glass
- With T-handle
- Superior reproducibility
- Gap size 102 to 152 μm
- For manual operation or low speed drives with rubber stoppers which fit to the special shaped handle
- Hollow pestle may be filled with ice for chilled operation
- Reservoir size 30 x 125 mm, pestle size 195 x 50 mm
Specifications
Tenbroeck tissue homogenizer | |
Reservoir: 30 x 125 mm | |
Heart and liver tissues | |
Hollow T-handle, 195 x 50 mm |
7 mL | |
Borosilicate Glass | |
Low speed drives or manual |