missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tesa™ Fabric Tape
POA
Specifications
Product Type | Tesa Fabric Tape |
---|---|
Dimensions (LxW) | 50 m x 19 mm |
Length (Metric) | 50 m |
Width (Metric) | 19 mm |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
10087741
|
TESA
TESA57230BLAU |
Blue |
POA
1 roll |
N/A | |||||
10129451
|
TESA
TESA57230ROT |
Red |
POA
1 roll |
N/A | |||||
10353272
|
TESA
TESA57230GELB |
Yellow |
POA
1 roll |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Specifications
Tesa Fabric Tape | |
50 m x 19 mm | |
50 m | |
19 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title