missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TG-BiodieselMT GC Column
Used for glycerides analysis according ASTM D6584.
Brand: Thermo Scientific™ 26MB9-2282
This item is not returnable.
View return policy
Description
Specifications
320°C | |
0.32 mm | |
TraceGOLD™ TG-BIODIESELMT | |
0.1 μm | |
Steel | |
Each |
GC Capillary Column | |
TraceGOLD | |
GC/MS, Glycerides EN 14105 | |
10 m | |
Non-Polar |