missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermographic Measurements Ltd 7 L LC Strip Range
Reversible temperature indicator reports the current temperature
Brand: Thermographic Measurements Ltd L07HTHERG4D01B1
This item is not returnable.
View return policy
Description
- Temperature range: 0 to 100°C
- Instant response
- Continuous read out.
- No batteries or glass
- Non-toxic
- Self adhesive
- Cost Effective
Specifications
45 mm | |
0.5 in. | |
90°C | |
60°C to 90°C | |
60/65/70/75/80/85/90°C |
Liquid Crystal | |
1.77 in. | |
60°C | |
±1% | |
12.75 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction