missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Three-way Ball Valve
Click to view available options
Tubing Size:
0.25 in. ID.
Unit Size:
Each
Description
- These valves contain a ball with a hole through it
- A handle or electronic actuator rotates the ball 90 degrees, turning the flow on or off
- Ball valve
- 3-way
- 1/4 in. barb
- PVC w/EPDM seals
- Maximum pressure: 125psi (8.6 bar)
- Maximum temperature: 140°F (60°C)
Specifications
Specifications
| Material | PVC |
| Tubing Size | 0.25 in. ID. |
| Inlet | 1/4 in. Barb |
| Outlet Port | 1/4 in. barb |
| Maximum Pressure | 125 psi |
| Max. Operating Temperature (English) | 140°F |
| Max. Operating Temperature (Metric) | 60°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction