missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bandelin Electronic™ Tickopur R 3 Special Acid Cleaners
43.75 € - 86.30 €
Specifications
Product Type | Special Acid Cleaner |
---|---|
Form | Liquid |
pH | 3 |
Product Line | Tickopur |
Appearance | Colorless |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10481393
|
Bandelin Electronic™
923 |
2 L |
43.75 €
2 L |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10300812
|
Bandelin Electronic™
935 |
5 L |
86.30 €
5 L |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Specifications
Special Acid Cleaner | |
3 | |
Colorless | |
1 Ea. |
Liquid | |
Tickopur | |
For cleaning, rust removal, decalcification and degreasing of disassembled and undivided Machinery, tools, equipment |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title