missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amarell™ Multi-purpose Electronic Standard Thermometer
Includes a fast-responding stainless steel probe. The multi-purpose electronic standard thermometer is practical and easy-to-read.
44.45 € - 72.20 €
Specifications
Dimensions (L x W x H) | 22 x 55 mm |
---|---|
Disposable | Reusable |
Measurement Time | T90 = 4 sec. |
Probe Type | Piercing |
Resolution | 0.1°C |
Product Code | Brand | Length (Metric) Probe | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Probe | Price | Quantity & Availability | |||||
10663741
|
Amarell™
E905000 |
125 mm |
44.45 €
Each |
Estimated Shipment: 15-10-2024
Log in to see stock. |
|||||
10620053
|
Amarell™
E905008 |
500 mm |
72.20 €
Each |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||||
Description
- Practical and easy readability
- All-round thermometer for the fast and exact temperature indication
- Hold feature
- Automatic power-off after 10 min.
- Extremely fast responding semi-conductor stainless-steel probe
Specifications
22 x 55 mm | |
T90 = 4 sec. | |
0.1°C | |
200°C | |
-50°C to +200°C |
Reusable | |
Piercing | |
Multi-electronic Standard Thermometer | |
-50°C | |
<1°C between -20°C and +100°C |