missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deutsch Neumann™ Transparent PVC Tubing
Click to view available options
Diameter (Metric) Inner:
3 mm
4 mm
5 mm
6 mm
7 mm
8 mm
9 mm
12 mm
12.5 mm
13 mm
16 mm
18 mm
19 mm
25 mm
30 mm
Diameter (Metric) Outer:
5 mm
6 mm
8 mm
9 mm
10 mm
11 mm
12 mm
15 mm
16 mm
17 mm
18 mm
20 mm
22 mm
27 mm
34 mm
39 mm
Overall Length (Metric):
100 m
25 m
50 m
Unit Size:
100m
1m
50m
5m
Pack of 100
Description
- Transparent color
- Heat resistant to 60°C
- High flexibility and chemical resistance
- Excelllent resistance to abrasion, smooth inside and out
Specifications
Specifications
| Certifications/Compliance | ISO 9001:2008 |
| Diameter (Metric) Inner | 13 mm |
| Material | PVC |
| Diameter (Metric) Outer | 17 mm |
| Overall Length (Metric) | 50 m |
| Thickness (Metric) | 2 mm |
| Packaging Quantity | 1 Each |
| Color | Transparent |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction