missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Tube Nozzles with Cap Nut

Product Code. 10095050 Shop All Bürkle Products
missing translation for 'orderingAttributeHoverText'
Diameter (Metric):
13 mm nozzle
16 mm nozzle
20 mm nozzle
25 mm nozzle
Width (Metric):
9 mm
10 mm
13 mm
20 mm
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 10095050

missing translation for 'mfr': Buerkle™ 85460100

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

A hose nozzle with a cap nut and inner thread.

  • Manufactured from polypropylene
  • Seal of EPDM
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EU Foodstuffs
Diameter (Metric) 25 mm nozzle
Autoclavable Autoclavable
Material Polypropylene
Thread Size 1 in.
Width (Metric) 20 mm
Includes Cap nut
Material (Seal) EPDM
Product Type Tube Nozzle
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.