missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Schneider Gerd™ Tweezer
Click to view available options
Length (Metric):
115 mm
145 mm
200 mm
250 mm
Design:
Bent
Blunt
Straight
Unit Size:
Each
Description
- Stainless steel tweezers
- Straight tips
- Ideal for dissection and general lab applications
Specifications
Specifications
| Tip Style | Straight |
| Design | Straight |
| Length (Metric) | 145 mm |
| Product Type | Tweezers |
| For Use With (Application) | For Laboratory use |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction