missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Tygon™ S3™ B-44-4X IB Tubing
Click to view available options
Diameter (Metric) Inner:
25.40 mm
Unit Size:
Each
Description
- Handles four times the pressure of non-reinforced tubing
- Smooth, non-porous bore resists particle entrapment
- Clear wall enables visualization of fluid flow
- Connects easily to ReSeal™ Sanitary Fittings
- Contains no BPA of phthalates
Specifications
Specifications
| Certifications/Compliance | FDA, 3-A, NSF |
| Diameter (Metric) Inner | 25.40 mm |
| Diameter (Metric) Outer | 34.93 mm |
| Overall Length (Metric) | 15 m |
| For Use With (Application) | Food and Beverage applications |
| Color | Clear |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction