missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Marienfeld Superior™ UniMark™ Uncoated Microscope Slides with Printed Marking Area
Marienfeld Superior™ UniMark™ miscroscope slides have a printed area which can take notes printed by most types of printers and can be written with permanent markers. Different colors of the labelling area offer the possibility to distinct the preparations (by users, etc.)
Brand: Marienfeld Superior™ 0704302
This item is not returnable.
View return policy
Description
- Made of soda lime glass of third hydrolytic class
- In compliance with DIN ISO 8037/1
- Pre-cleaned, ready for use, autoclavable
- With printed marking area in different colors
- 50 pieces in a box, 50 boxes in a carton
- For in-vitro diagnostic (IVD) applications according to IVD directive 98/79/EC, with CE-mark, recommended best-before-date and batch number for comprehensive information and traceability
Specifications
76 mm | |
2500 | |
90°, Ground | |
Soda Lime Glass Type III, Hydrolytic Class | |
1 mm | |
Blue | |
90° | |
50 Pieces in Cardboard Box |
26 mm | |
50 | |
Yes | |
Yes | |
Microscope Slide | |
CE Mark, DIN ISO 8037/1 | |
UniMark™ Microscope Slides with printed marking area | |
76 x 26 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction