missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Advantage-Lab™ Universal Centrifuge
Click to view available options
Capacity:
4 x 100 mL
Unit Size:
Each
Description
- Rotor type recognition: manual input for adjustment before start up.
- Imbalance sensor with safety shutdown mechanism.
- Electronic lid locking system prevents opening of lid while in use..
- Error mention with imbalance or other failure.
- Manufactured in accordance to IEC 1010 regulations.
- Corrosion-resistant steel chambers.
- Highly durable construction provides stability during imbalance.
Specifications
Specifications
| Capacity | 4 x 100 mL |
| Max. Speed | 6,000 rpm |
| Display | Digital |
| Material | Stainless Steel |
| Type | Universal Centrifuge |
| Dimensions (L x W x H) Exterior | 350 × 470 × 330 mm |
| Frequency | 50/60 Hz |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction